Zoro Homepage

Penlight

  • Mfr # V12040

  • Zoro # G616501219


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Height
1 in
Body Color
Blue
Width
4 in
Material
Plastic
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team