Plastic Weather Resistant Wall Mount AED Cabinet with Alarm and Strobe

  • Mfr # 4400-DA
  • Zoro # G224235377
product price: 
$
413.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4400-DA
Zoro #
G224235377
UPC #
-
Country of Origin
United States

Description

The First Voice Plastic Weather Resistant Wall Mount AED Cabinet with Alarm and Strobe provides durable, highly visible storage for most automated external defibrillators (AEDs). Constructed from corrosion-resistant ABS plastic with UV inhibitors, this cabinet helps protect your AED from dust, moisture, and everyday environmental exposure while keeping it readily accessible during an emergency. A large clear viewing window allows responders to quickly verify the AED's presence without opening the cabinet. When the door is opened, a battery-powered 130 dB audible alarm and waterproof flashing strobe activate to alert nearby personnel and help deter unauthorized access. The cabinet features a right-hand hinged door with a Buna-N rubber gasket to help resist weather intrusion and is compatible with optional interior shelving for storing additional emergency response supplies. Exterior dimensions measure 14 in. W × 9.5 in. D × 18 in. H with interior dimensions of 12 in. W × 7.5 in. D × 16 in. H. Compatible with most AED brands and ideal for schools, offices, healthcare facilities, warehouses, manufacturing facilities, airports, and other public locations.

Ratings & reviews