Zoro Homepage

Refillable CPR Keychain Kit, Polyester, 4 Components

  • Mfr # KEY4-10

  • Zoro # G0041198


product price: $48.99
/pk 10, $4.90/ea

Key Features

Color
Blue, White
Material
Polyester
Includes
1-Way Breathing Barrier, Gloves
Length
4 1/4 in
Number of Components
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEY4-10
Zoro #
G0041198
UPC #
-
Country of Origin
United States

Dimensions

Length
4 1/4 in
Width
1/2 in
Height
3 in
Size
Small
Overall Width
1/2 in
Overall Height
3 in
Overall Length
4 1/4 in

Details

Item
Refillable CPR Keychain Kit
Color
Blue, White
Material
Polyester
Includes
1-Way Breathing Barrier, Gloves
Number of Components
4
People Served
10
Industry Type
Healthcare
Case Color
Blue, White
Case Type
Pouch, Zippered
First Aid Kit Type
Refill
Case Material
Polyester
Disposable
Yes
Features
CPR Keychain With Gloves and One-Way Valve CPR Barrier With CPR Instruction Card 10 Pack
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Kit Type
CPR
Product Type
CPR Keychain with Gloves
Patient Type
Adult, Child, Infant
Disposability
Disposable

Description

Refillable CPR Keychain, Size Small, Kit Type CPR, Number of Components 3, 1 People Served, Case Type Pouch, Case Material Polybag, Case Color White, Blue, Disposable Yes, Height 3 In., Length 4-1/4 In., Width 1/2 In., Includes CPR Instructions, Gloves/Barrier, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.