Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Responder Kit, Nylon Bag, 374 Components

  • Mfr # FV815

  • Zoro # G0350537


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Housing Material
Nylon
Number of Components
374
Housing Type
Bag
Includes
Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV815
Zoro #
G0350537
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
7 1/2 in
Depth
10 in
Housing Width
18 in
Housing Height
7 1/2 in
Housing Depth
10 in

Details

Item
Responder Kit
Color
Red
Housing Material
Nylon
Number of Components
374
Housing Type
Bag
Includes
Guide
Standards
ANSI Z308.1
Features
Kit Comes With Nylon Bag With Carry Strap and Closures,2 Side Pockets and Main Pocket
Number of Pockets
4
Subject Matter
Bloodborne Pathogens
Industry Type
Healthcare
First Aid Kit Type
Kit
Application
Bulk
Unitized
Bulk
Includes Medication
Medication Included
Miscellaneous Kit Contents Included
(11) Replacement Packs, Head/Neck/Spine Replacement Pack, Heart/Chest Pain/Stroke Replacement Pack, Multiple Injury Replacement Pack, Other Injury Replacement Pack, Seizure/Diabetic Replacement Pack
Refill Management System Included
Guided Refill System
ANSI Standard Met
ANSI Z308.1
Adhesive Bandages Included
Assorted Adhesive Bandages
Tools Included
Emergency Blanket, Scissors
Documentation Included
Instruction Card, User Manual
Includes Housing
Housing Included
Wound Dressings Included
Cold Pack

Description

Responder Kit, Product Type Responder Kit, Number of Components 374, Number of Pockets 4, Adhesive Bandages Included Assorted Adhesive Bandages, Documentation Included Instruction Card, User Manual, Wound Dressings Included Cold Pack, Miscellaneous Kit Contents Included (11) Replacement Packs, Head/Neck/Spine Replacement Pack, Heart/Chest Pain/Stroke Replacement Pack, Multiple Injury Replacement Pack, Other Injury Replacement Pack, Seizure/Diabetic Replacement Pack, Housing Width 18 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.