Zoro Homepage

Responder Kit, Plastic, 10 in L, 18 in W, Red

  • Mfr # FV815-2015

  • Zoro # G416326258


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Material
Plastic
Length
10 in
Height
8 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV815-2015
Zoro #
G416326258
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
10 in
Height
8 in

Details

Material
Plastic
Color
Red
Item
Responder Kit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.