Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Adhesive Bandage, 2" x 5yds (4-Pack), Dark Blue

  • Mfr # TS-3188-4DB

  • Zoro # G8513640


product price: $9.89
/pk 4, $2.47/ea

Key Features

Color
Dark Blue
Features
Waterproof and self-adhesive
Size
2" x 5yds
Material
Non-Latex
Usage
Ideal for sprains and strained muscles - for human or animal use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-3188-4DB
Zoro #
G8513640
UPC #
815479022602
Country of Origin
China

Dimensions

Size
2" x 5yds

Details

Item
Cohesive Bandage,Blue,2" x 5 yd.,PK4
Color
Dark Blue
Features
Waterproof and self-adhesive
Material
Non-Latex
Usage
Ideal for sprains and strained muscles - for human or animal use

Description

First Voice Bandage is individually poly-bagged for long-term storage and reliability. This FDA-approved, self-adhering bandage is waterproof, breathable, and elastic—holding securely without tape, even with sweat or water. Ideal for securing dressings, reducing swelling, and supporting sprains or strains. It promotes healing and provides pain-free application without scissors, adhesives, or clips. Safe for both human and pet use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.