Zoro Homepage

Self-Adhesive Bandage, 3" x 5yds, Orange

  • Mfr # TS-3183-O

  • Zoro # G8514088


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Size
3" x 5yds
Color
Orange
Material
Latex
Features
Waterproof and self-adhesive
Usage
Ideal for sprains and strained muscles - for human or animal use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-3183-O
Zoro #
G8514088
UPC #
815479023111
Country of Origin
China

Dimensions

Size
3" x 5yds

Details

Item
Cohesive Bandage,Orange,3" x 5 yd.
Color
Orange
Material
Latex
Features
Waterproof and self-adhesive
Usage
Ideal for sprains and strained muscles - for human or animal use

Description

First Voice Bandage is individually poly-bagged for long-term storage and reliability. This FDA-approved, self-adhering bandage is waterproof, breathable, and elastic—holding securely without tape, even with sweat or water. Ideal for securing dressings, reducing swelling, and supporting sprains or strains. It promotes healing and provides pain-free application without scissors, adhesives, or clips. Safe for both human and pet use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.