Self Adhesive bandage- Latex, 3 x 5 yds, Misc. Colors , 10PK

  • Mfr # TS-3183-10

  • Zoro # G516323386


product price:  $18.59
/pk 10, $1.86/ea

Key Features

Color
Misc.
Height
8 in
Width
3 in
Material
Latex
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-3183-10
Zoro #
G516323386
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
3 in
Length
12 in

Details

Item
Bandage
Color
Misc.
Material
Latex
Includes
(10) Self-adhesive bandages

Description

  • Cohesive bandage self-adheres and allows for a controlled compression on wounds
  • Contains latex; bandage stretched is 5-yards, unstretched is 2.2-yards
  • Self adherent bandage is a type of cohesive bandage or wrap that adheres to itself, but does not adhere to other surfaces such as hair or skin

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.