Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Contained Emergency Treatment System, Cordura Bag, 15 Components, 100 People Served

  • Mfr # FV4101

  • Zoro # G3232682


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Housing Material
Cordura
Number of Components
15
Housing Type
Bag
Includes
3-Year Warranty, 7 Color-Coded Zipper Bags, AmpuSave, Bloodborne Pathogen Clean Up Kit, Emergency Information Questionnaires for Handoff to EMTs, First Aid Report Pad, First Voice EID, First Voice Responder's Handbook (140+ Pages), Hook-and-Loop Attached to Backpack, Inventory Refill Checklist Including Expiration Dates, Prepackaged Supplies Matching Color-Coded Buttons on The EID, Pull-Tight Seal System to Show "Ready to Run" Status
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV4101
Zoro #
G3232682
UPC #
755702984355
Country of Origin
United States

Dimensions

Width
8 in
Height
13 in
Depth
8 in
Housing Height
13 in
Housing Width
8 in
Housing Depth
8 in

Details

Item
Self-Contained Emergency Treatment System
Color
Red
Housing Material
Cordura
Number of Components
15
Housing Type
Bag
Includes
3-Year Warranty, 7 Color-Coded Zipper Bags, AmpuSave, Bloodborne Pathogen Clean Up Kit, Emergency Information Questionnaires for Handoff to EMTs, First Aid Report Pad, First Voice EID, First Voice Responder's Handbook (140+ Pages), Hook-and-Loop Attached to Backpack, Inventory Refill Checklist Including Expiration Dates, Prepackaged Supplies Matching Color-Coded Buttons on The EID, Pull-Tight Seal System to Show "Ready to Run" Status
Number of People Served
100
Standards
29CFR, American Heart Association/ECC Guideline Compliant, CE Certified, FCC Compliant, OSHA 1910.1030, OSHA 1910.151, OSHA 194.07
First Aid Kit Type
Kit
Number of Shelves
1
For Use With
First Aid Kit, AED, EMS, Responder Team Supplies, Occupational Health Nurse, First Aid Training, CPR Training, OSHA Best Practices Equipment, Safety Teams, High Risk Of Injury Work Or Public Places, Construction, Manufacturing, Industrial, Rural
Unitized
Unitized
Application
Unitized
Refill Management System Included
Guided Refill System
Housing Alarm
Alarmed Housing
Miscellaneous Kit Contents Included
AmpuSave, BBP Cleanup Kit, Ems Handoff Forms, First Aid Report Forms, First Voice EID, First Voice Responder Handbook (140+ Pages), Heartsine AED, High Quality Durable Case or Bag System and Prepackaged First Aid/PPE Supplies Matching EID Buttons, Inspection Tag, Inventory Checklist, Maintenance Checklist, Tamper-Proof Seal System
ANSI Standard Met
ANSI Z308
Documentation Included
Instruction Card, User Manual
Includes Housing
Housing Included

Description

This compact multi-purpose emergency tool is designed for quick vehicle rescue and evacuation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.