Small Recessed Mounted Metal Cabinet with Alarm

  • Mfr # TS147R1SS-1

  • Zoro # G516501234


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
11 in
Width
12 in
Color
White
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS147R1SS-1
Zoro #
G516501234
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Width
12 in
Length
7 in

Details

Item
AED Cabinet
Material
Steel
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.