
Small Semi-Recessed Mounted Metal Cabinet with Alarm
Mfr # TS147SR3-1
Zoro # G616501226
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Material
Steel
Height
11 in
Length
7 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS147SR3-1
Zoro #
G616501226
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
11 in
Length
7 in
Details
Item
AED Cabinet
Material
Steel
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.