Zoro Homepage

Small Surface Mounted Metal Cabinet with Alarm

  • Mfr # TS147SM-1

  • Zoro # G116501238


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Steel
Length
14 in
Height
7 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS147SM-1
Zoro #
G116501238
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Height
7 in
Width
13 in

Details

Color
White
Material
Steel
Item
AED Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.