Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Surface Mounted Metal Cabinet with Alarm/Strobe

  • Mfr # TS147SM-14R

  • Zoro # G116501221


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Color
White
Height
7 in
Material
Steel
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS147SM-14R
Zoro #
G116501221
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Height
7 in
Width
15 in

Details

Color
White
Item
AED Cabinet
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.