Zoro Homepage

Training Maniking Wipes - Alcohol Cleaning Wipes, 100PK

  • Mfr # WIPE1

  • Zoro # G916501223


product price: $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Substrate
Width
9 in
Color
White
Length
5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIPE1
Zoro #
G916501223
UPC #
-
Country of Origin
United States

Dimensions

Width
9 in
Length
5 in
Height
7 in

Details

Item
Wipes
Material
Substrate
Color
White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.