Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Training System, Plastic, 10 in L, 15 in W, Misc.

  • Mfr # FV6001

  • Zoro # G416326241


product price: $1,998.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
15 in
Material
Plastic
Color
Misc.
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV6001
Zoro #
G416326241
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
15 in
Height
6 in

Details

Material
Plastic
Color
Misc.
Item
Training System

Description

First Voice EID + HeartSine AED Responder System comes in rugged lifetime guaranty carrying case with: HeartSine AED & First Voice EID, pads and Electrode 1 Adult Pad-Pak, AED checklist, AED response kit, AED inspection tag, AED administrator toolkit including state AED acquirer laws/regs, sample AED policy templates, First Aid manual/reference guide, Waterproof Pelican hard storage case, Rx, Data Port, Instruction Card, CPR poster and User Manual and AED Training & implementation DVD. Does not include CPR Ezy CPR feedback device. Contact First Voice tech support to substitute any AED in rugged case with the EID instead of purchasing HeartSine AED.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.