Zoro Homepage

Training System, Plastic, 2 in L, 8 in W, White

  • Mfr # GAEDT1

  • Zoro # G716326262


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
6 in
Color
White
Length
2 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAEDT1
Zoro #
G716326262
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Length
2 in
Width
8 in

Details

Material
Plastic
Item
Training System
Color
White

Description

This innovative trainer is affordable and compact enough for instructors to bring one for everyone in the class! It offers a universal Training experience to prepare students to use a variety of different AEDs. It features two preprogrammed scenarios, clear voice prompts, built-in English and Spanish options, and a metronome. Compatible with any type of CPR manikin that is intended for AED Training.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.