Zoro Homepage

Training System, Spanish; English

  • Mfr # AVU5001

  • Zoro # G7068713


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Language
English & Spanish default. Multi-lingual and available in European English, Dutch, German and French with other languages forthcoming.
Format
American Heart Association & ECC protocol compliant for first aid / CPR standards
Provides
Real-time first aid, homeland security or emergency event procedure instructions to follow that are in compliance with certified training standards. (audio and video instructions). Updateable to allow for any CPR or first aid standards.
Type
Electronic
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVU5001
Zoro #
G7068713
UPC #
705105976044
Country of Origin
United States

Dimensions

Width
9 in
Depth
11 in
Height
1 1/4 in
Training Hardware Kit Width
11 1/2 in
Training Hardware Kit Height
9 in
Training Hardware Kit Depth
1 1/4 in

Details

Item
First Aid Device
Language
English & Spanish default. Multi-lingual and available in European English, Dutch, German and French with other languages forthcoming.
Format
American Heart Association & ECC protocol compliant for first aid / CPR standards
Provides
Real-time first aid, homeland security or emergency event procedure instructions to follow that are in compliance with certified training standards. (audio and video instructions). Updateable to allow for any CPR or first aid standards.
Type
Electronic
Standards
American Heart Association compliant, American Disability Act compliant (LCD display along with audio instructions), OSHA BEST PRACTICES First Aid programs compliant, CE and FCC certification tested and approved.
Subject Matter
First Aid
Product Type
Training System
Total Number of Components
1
Course Title
First Voice Emergency Instruction Device
Reference Material Languages
Dutch, English, French, German, Spanish
Training Hardware Language
English, Spanish
System Format
Freestanding
Number of Trainees Supported
1

Description

Training System, Course Title First Voice Emergency Instruction Device, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Not Applicable, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable, Included Training Systems Not Applicable, Number of Trainees Supported 1, Product Type Training System, Reference Material Languages Dutch, English, French, German, Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.