Zoro Homepage

Transport Chair, 250 lb, 19 In Seat

  • Mfr # MDS808200

  • Zoro # G0692264


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Seat Width
19 in
Seat Depth
16 in
Weight Capacity
250 lb
Color
Black, Red
Frame Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS808200
Zoro #
G0692264
UPC #
-
Country of Origin
China

Dimensions

Seat Width
19 in
Seat Depth
16 in
Seat-to-Floor Height
20 in
Folded Width
10 1/4 in
Back Height
19 in

Details

Item
Wheelchair
Weight Capacity
250 lb
Color
Black, Red
Frame Material
Carbon Steel
Industry Type
Healthcare
Includes
Full Length Arms, Swing-Away Detachable Footrests, Upholstered Seat and Seat Back
Front Wheels
2
Rear Wheels
2
Grip Material
Vinyl
Number of Rear Wheels
2
Wheelchair Type
Transport
Armrest Type
Full Length
Footrest Type
Swingaway
Tire Type
PVC
Backrest Type
Flat
Weight Capacity - Maximum
250 lb
Number of Front Wheels
2
Seat Material
Nylon
Foldability
Foldable

Description

Wheelchair, Seat Width 19 in, Seat Depth 16 in, Weight Capacity 250 lb, Frame Material Carbon Steel, Grip Material Vinyl, Rear Wheels 2, Front Wheels 2, Color Black, Red, Includes Full Length Arms, Swing-Away Detachable Footrests, Upholstered Seat and Seat Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.