Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Plastic Weather Resistant Wall Mount AED Cabinet - No Alarm

  • Mfr # TS4400-D

  • Zoro # G916501230


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
16 in
Color
White/Black
Height
9 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4400-D
Zoro #
G916501230
UPC #
-
Country of Origin
United States

Dimensions

Length
16 in
Height
9 in
Width
17 in

Details

Material
Plastic
Item
AED Cabinet
Color
White/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.