Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Plastic Weather Resistant wall Mount AED Cabinet w/ Alarm

  • Mfr # TS4400-DA

  • Zoro # G516501227


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
Cabinet and alarm
Height
16 in
Color
White/Black
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4400-DA
Zoro #
G516501227
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Length
8 in
Width
12 in

Details

Material
Plastic
Includes
Cabinet and alarm
Item
AED Cabinet
Color
White/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.