
Vinyl Weatherproof AED Equipped Window / Door Sticket 1 ea
Mfr # V10183
Zoro # G416501235
product price: $1.99
/eaSold in multiples of 5 for $9.95
Key Features
Material
Plastic
Length
6 in
Height
1 in
Width
4 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V10183
Zoro #
G416501235
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Height
1 in
Width
4 in
Details
Material
Plastic
Item
AED Sticker
Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.