
Vinyl Weatherproof AED Equipped Window / Door Sticket, 10PK
Mfr # V10183-10
Zoro # G016501239
product price: $39.99
/pk 10, $4.00/eaKey Features
Width
4 in
Color
White
Length
6 in
Height
1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V10183-10
Zoro #
G016501239
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
6 in
Height
1 in
Details
Color
White
Item
AED Sticker
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.