Zoro Homepage

Wall Sign, 2 in H x, 12 in W, Plastc

  • Mfr # POSTER-2

  • Zoro # G716494626


product price: $12.99
/pk 2, $6.50/ea

Key Features

Height
2 in
Width
12 in
Material
Plastc
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTER-2
Zoro #
G716494626
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
12 in

Details

Material
Plastc
Item
Wall Sign
Color
Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.