Zoro Homepage

Wall Sign, 2 in H x, 12 in W, Plastic

  • Mfr # POSTER-210

  • Zoro # G016494630


product price: $64.99
/pk 10, $6.50/ea

Key Features

Width
12 in
Material
Plastic
Height
2 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSTER-210
Zoro #
G016494630
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
2 in

Details

Material
Plastic
Color
Blue
Item
Wall Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.