Zoro Homepage

Wheelchair, 500 lb, 24 In Seat, Silver/Navy

  • Mfr # TS-10234

  • Zoro # G2578457


product price: $377.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190
Seat Width
24 in
Weight Capacity
500 lb
Seat Depth
18 in
Color
Blue, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-10234
Zoro #
G2578457
UPC #
-
Country of Origin
China

Dimensions

Seat Width
24 in
Seat Depth
18 in
Seat-to-Floor Height
21 in
Back Height
17 in
Folded Width
11 17/20 in

Details

Item
Wheelchair
For Use With
Mfr. No. MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190
Weight Capacity
500 lb
Color
Blue, Silver
Frame Material
Steel
Rear Wheels
2
Front Wheels
2
Standards
HCPCS Code K0007
Includes
Removable Desk Length Arms, Upholstered Seat and Seat Back
Industry Type
Healthcare
Grip Material
Vinyl
Tire Type
Solid Rubber
Weight Capacity - Maximum
500 lb
Seat Material
Vinyl
Footrest Type
Elevating
Number of Rear Wheels
2
Number of Front Wheels
2
Backrest Type
Flat
Wheelchair Type
Bariatric
Foldability
Foldable
Armrest Type
Removable

Description

Wheelchair, Seat Width 24 in, Seat Depth 18 in, Weight Capacity 500 lb, Frame Material Steel, Grip Material Vinyl, Rear Wheels 2, Front Wheels 2, Color Blue, Silver, For Use With Mfr. No. MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190, Standards HCPCS Code K0007, Includes Removable Desk Length Arms, Upholstered Seat and Seat Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.