Zoro Homepage
This item is Discontinued.
First Watch Ab1100 Pro Bomber Jacket Xxl Black AB-1100-PRO-BK-2XL

Ab1100 Pro Bomber Jacket Xxl Black (Discontinued)

  • Mfr # AB-1100-PRO-BK-2XL
  • Zoro # G308179399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-1100-PRO-BK-2XL
Zoro #
G308179399
UPC #
716750021973
Country of Origin
Unknown

Description

AB1100 Flotation Bomber Jacket Black XXL Standing watch or working on deck in cold and wind can wear down an able seaman in hours Choosing the right protective clothing can make the difference between staying alert or risking personal safety on board Designed to keep rescue professionals safe, warm, and above water The AB1100 flotation jacket combines optimum comfort with rugged construction, and with a shorter length when compared to a coat, it allows for maximum mobility and comfortable use When called upon to provide lifesaving floatation, this jacket really proves its worth with supersoft flotation panels providing flexibility and support Features Optimum comfort 3D Articulated sleeve design Thermo lined stowaway hood Handwarmer pockets SOLAS reflective tape on shoulders, wrists and cuffs Fleecelined collar Waterproof internal barrier Rugged reinforced elbows and cuffs Certifications Style Wearable USCG Type III Approved Technical Specifications Color Black Size XXL Chest Size 48 to 52 Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.