AV-1000 Kayak Style Duty PFD - Green - XL/XXL

  • Mfr # AV-1000-GN-XL/XXL

  • Zoro # G414543725


product price:  $300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-1000-GN-XL/XXL
Zoro #
G414543725
UPC #
716750581439
Country of Origin
Unknown

Description

AV-1000 Kayak Style Duty PFD - Green - XL/XXL This kayak-based design is for use in operations that may require immersion or swimming in water. Engineered for all-day comfort. This design allows full freedom of upper body movements such as climbing and uninhibited use of sidearms and rifles.Features: USCG Type III Approved 2 Large zippered front pockets The straps have roll-up velcro tabs to eliminate snags Velcro backpatch and left breast patch under the FW logo The throttle lanyard D-ring is located at the base zipper Accessory lash tab MOLLE for phone holder or other accessories Replaceable agency patch Mic loop Accessory Body Cam Patch Specifications: Size: XL/XXL Color: Green Chest Measurement inch: 44in to 54in *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.