Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AV-800 Four Pocket Flotation Vest - Black - Small to Medium

  • Mfr # AV-800-BK-S/M

  • Zoro # G712308187


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-800-BK-S/M
Zoro #
G712308187
UPC #
716750580920
Country of Origin
Unknown

Description

AV-800 Four Pocket Flotation Vest - Black - Small to Medium This vest is extremely light and great fitting. The AV-800 is engineered for comfort. Pockets allow stowage of essential gear. For low visibility users the Black version has no reflective tape. The First Watch AV-800 is engineered for comfort. Pockets allow stowage of essential gear. This vest is extremely light and great fitting. Features: Removable fleece lined collared vest Ventilation port at the base of the collar Agency patches can be applied to hook/loop section on back of vest Lash-tab in upper left pocket 2 Lower pockets have mesh/webbing organizers. 2 Mic loops Throttle D-ring SOLAS Reflective tape front and back Certifications: USCG Recreational Type III Approved Style - Wearable Technical Specifications: Color - Black Size - Small to Medium Chest Size - 36in - 42in *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.