Zoro Homepage

Gear Helmet Headlamp

  • Mfr # FWHL-NVG

  • Zoro # G715620620


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWHL-NVG
Zoro #
G715620620
UPC #
716750692210
Country of Origin
Unknown

Description

Gear Helmet HeadlampThe FWHL-NVG Helmet Headlamp by Firstwatch is designed for professionals who demand superior lighting in critical situations. This headlamp is engineered to fit seamlessly with tactical helmets featuring NVG Night Vision Goggles mounts, providing a reliable and hands-free lighting solution for nighttime operations and low-light environments.& Featuring a high-performance LED, the FWHL-NVG delivers a maximum output of 500 lumens, ensuring powerful illumination up to 120 meters. It offers versatile lighting modes with a single switch control, allowing users to toggle between high, medium, and low intensities, as well as an SOS signal mode. The headlamp also includes an attached filter to easily switch between white and red light, enhancing operational flexibility.& Built with a magnetic base, the FWHL-NVG can attach securely to metallic surfaces, freeing up hands for critical tasks. Powered by a single 18650 rechargeable Li-ion battery, this headlamp offers impressive run times—up to 60 hours on low and 6.5 hours on high, ensuring consistent performance during extended missions.Features:Utilizes high-performance LED, max output up to 500 lumensFit to tactical helmets with NVG mountThe built-in magnetic base is attachable to metallic surfacesPowered by one 18650 rechargeable Li-ion batteryAttached filter to switch between the White light and the Red light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.