Collapseable Traffic Cone, Engineer, 5 PK
Mfr # 153861
Zoro # G612470656
product price: $676.99
/pk 5, $135.40/ea
Free Shipping & Returns
Key Features
Includes
Replaceable Connecting Hinge
Standards
MUTCD
Base Material
Rubber
Number of Reflective Stripes
2
Meets MUTCD Requirements
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153861
Zoro #
G612470656
UPC #
-
Country of Origin
United States
Dimensions
Storage Size Height
33 1/2 in
Cone Height
28 3/4 in
Height of Reflective Stripe
4 in, 6 in
Details
Item
Collapseable Traffic Cone
Includes
Replaceable Connecting Hinge
Standards
MUTCD
Base Material
Rubber
Number of Reflective Stripes
2
Meets MUTCD Requirements
Yes
Includes Reflective Striping
Yes
Legend
Blank
Reflective Grade
Engineer
Recessed Collar
No
Cone Color
Orange
Product Type
Collapsible Traffic Cones
Cone Weight
4 lb
Cone Material
Polyethylene
Collapsible
Yes
Cone Style
Standard
Description
Traffic Cone, Base Color Not Applicable, Product Type Traffic Cone, Cone Height 28 3/4 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material Polyethylene, Legend Blank, Base Length Not Applicable, Base Width Not Applicable, Number of Reflective Stripes 2, Height of Reflective Stripe 4 in, 6 in, Recessed Collar No, Reflective Grade Engineer, Collapsible Yes, Base Material Rubber, Cone Weight 4 lb, Base Weight 4.5 lb, Cone Style Standard, Includes Replaceable Connecting Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.