Zoro Homepage
This item is Discontinued.
Fisch Brad Point Drill Bit, 3mm x 1/4 In. FSF-265344

Brad Point Drill Bit, 3mm x 1/4 In. (Discontinued)

  • Mfr # FSF-265344
  • Zoro # G5044995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSF-265344
Zoro #
G5044995
UPC #
-
Country of Origin
Austria

Dimensions

Bit Dia.
7/64"
Overall Length
2 1/2 in
Shank Size
1/4 in
Drill Bit Size
7/64 in

Details

Drill Bit Material
Carbon Steel
Drill Style
Brad Point
Material
Forged steel
For Use With
Drill Press
Item
Wood Drilling Bit

Description

Set, Wood Drilling Bit, Brad Point, Drill Bit Material Carbon Steel, Drill Bit Size 7/64 in, Shank Size 1/4 in, Overall Length 2 1/2 in, For Use With Drill Press

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.