This item is Discontinued.

Fisch Universal Speed Cutter Set, 7 Pc. 04000007K

Universal Speed Cutter Set, 7 Pc. (Discontinued)

  • Mfr # 04000007K
  • Zoro # G5042721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04000007K
Zoro #
G5042721
UPC #
-
Country of Origin
Austria

Dimensions

Shank Size
1/4 in, 5/16 in
Drill Bit Size
1/4 in, 1/2 in, 3/4 in, 1 in
Overall Length
3 1/2 in
Shank Dia.
1/4", 5/16"

Details

Drill Style
Forstner
Item
Wood Drilling Forstner Bit Set
Application
Drilling
Drill Bit Material
Carbon Steel
Number of Pieces
7
Includes
1/4 in dia x 1/4 in x 3 1/2 in Oal, 1/2 in dia x 5/16 in x 3 1/2 in Oal, 3/4 in dia x 5/16 in x 3 1/2 in Oal, 1 in dia x 5/16 in x 3 1/2 in Oal

Description

Individual, Wood Drilling Bit Set, Drill Style Forstner, Drill Bit Material Carbon Steel, Drill Bit Size 1/4 in, 1/2 in, 3/4 in, 1 in, Shank Size 1/4 in, 5/16 in, Overall Length 3 1/2 in, Number of Pieces 4, Includes 1/4 in dia x 1/4 in x 3 1/2 in Oal, 1/2 in dia x 5/16 in x 3 1/2 in Oal, 3/4 in dia x 5/16 in x 3 1/2 in Oal, 1 in dia x 5/16 in x 3 1/2 in Oal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.