Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSG-096161
Zoro #
G5042527
UPC #
-
Country of Origin
Austria
Dimensions
Shank Size
5/8"
Drill Bit Size
3/8 in
Overall Length
4 1/4 in
Shank Dia.
5/8"
Shank Diameter
3/8 in
Shank Hex Size
5/8 in
Details
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Drill Style
Mortise Chisel and Bit
Includes
Mortise Chisel and Bit Set 5/16 in dia x 5/8 in x 4 1/4 in Oal
Item
Mortise Bit
Application
Drilling
Drill Bit Material
Carbon Steel
Number of Pieces
1
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Primary Material Application
Wood
Shank Type - Machining
Hex
Decimal Equivalent
0.375
Description
Mortise Bit, 3/8 in Drill Bit Size, Hex, Carbon Steel, 4 1/4 in Overall Length, Bright (Uncoated), Shank Diameter 3/8 in, Shank Hex Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.