This item is Discontinued.

Fisch Universal Speed Cutter Bit, 23mm x 13 In. FSC-011835

Universal Speed Cutter Bit, 23mm x 13 In. (Discontinued)

  • Mfr # FSC-011835
  • Zoro # G5044882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSC-011835
Zoro #
G5044882
UPC #
-
Country of Origin
Austria

Dimensions

Bit Dia.
29/32"
Overall Length
3-1/2"
Shank Size
33/64"
Drill Bit Size
29/32"

Details

Item
Wood Drilling Bit
For Use With
Portable Drills and Drill Presses
Material
Forged steel
Includes
Speed Cutter
Drill Style
Speed Cutter
Drill Bit Material
Carbon Steel

Description

Set, Wood Drilling Bit, Speed Cutter, Drill Bit Material Carbon Steel, Drill Bit Size 29/32 in, Shank Size 33/64 in, Overall Length 3 1/2 in, For Use With Portable Drills and Drill Presses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.