Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Travel Cover - X100

  • Mfr # 16049

  • Zoro # G115704678


product price: $99.35
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
12 in
Depth
12 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16049
Zoro #
G115704678
UPC #
719921160495
Country of Origin
China

Dimensions

Length
12 in
Depth
12 in

Details

Material
Polyester
Color
Blue

Description

Protect your shelter from the elements and keep it from filling with snow and ice! If you plan to do a lot of running and gunning by pulling your shelter by sled or ATV, a travel cover will increase the life of your equipment and protect everything in your shelter tub. These covers are great when transporting your shelter in the back of a truck or on a trailer or when storing your equipment during the offseason.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.