Zoro Homepage

36" Blade Guide Kit-Fisher HS/HT Plows

  • Mfr # 51975

  • Zoro # G911904180


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Material
Poly
Color
Orange
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
85280, 85285
Overall Height
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51975
Zoro #
G911904180
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft

Details

Material
Poly
Item
Blade Guide Kit
Color
Orange
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
85280, 85285
Product Type
Blade Guide Kit
Compatible Vehicle Make
Jeeps (Wrangler, Liberty and Grand Cherokee), Various makes of Mid-Size Pickups,1/2 Ton, and Class 1 Trucks
Compatible Vehicle Model and Year
Various Models (1973-Present)

Description

36" Blade Guide Kit-Fisher HS/HT Plows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.