Zoro Homepage

Blade Assembly, 20" H, 10" L, 72" W, Black

  • Mfr # 87511

  • Zoro # G502607322


product price: $929.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

For Use With
Mid-Duty UTV
Includes
Fully Assembled Blade
Width
72 in
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87511
Zoro #
G502607322
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Length
10 in
Height
20 in
Overall Width
72 in
Overall Height
20 in
Overall Depth
10 in

Details

Item
Snow Plow Blade Assembly
For Use With
Mid-Duty UTV
Includes
Fully Assembled Blade
Color
Black
Material
Steel
Compatible Vehicle Type
UTV
Plow Material
Steel
Product Type
Blade Assembly

Description

Blade Assembly,20" H,10" L,72" W,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.