Zoro Homepage

Blade, Steel, Black, 102" L, 38" H

  • Mfr # 77500

  • Zoro # G0506004


product price: $2,905.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
For Use With
Skid Steer Vehicles
Color
Black
Height
38 in
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77500
Zoro #
G0506004
UPC #
-
Country of Origin
United States

Dimensions

Height
38 in
Width
31 in
Length
102 in
Overall Width
102 in
Overall Height
38 in
Overall Depth
31 in

Details

Material
Steel
For Use With
Skid Steer Vehicles
Color
Black
Item
Snow Plow Blade
Product Type
Blade Assembly
Plow Shape
Straight
Plow Material
Steel
Compatible Vehicle Type
Skid-Steer

Description

Blade,Steel,Black,102" L,38" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.