Cast Iron, SD/HT Series(TM) Blade Shoe K
Mfr # 27880
Zoro # G311904186
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Material
Polyurethane
Color
Black
Includes
(2) Shoes, Mounting Hardware
Compatible Manufacturer Model Number
69400, 85280, 85285
Product Type
Blade Shoe Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27880
Zoro #
G311904186
UPC #
-
Country of Origin
United States
Details
Material
Polyurethane
Item
Blade Shoe Kit
Color
Black
Includes
(2) Shoes, Mounting Hardware
Compatible Manufacturer Model Number
69400, 85280, 85285
Product Type
Blade Shoe Kit
Compatible Product Type
Tractors, Trucks
Compatible Vehicle Make
Various makes of 1/2 ton and Class 1 Trucks
Compatible Vehicle Model and Year
Various Models (1973-Present)
Description
Cast Iron, SD/HT Series(TM) Blade Shoe K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.