Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close Elbow 3/4F Nl Brs

  • Mfr # 5000-2103

  • Zoro # G802187166


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Material
Brass
Max. Pressure
200 psi
Inlet Size
3/4 in
Temp. Range (F)
40 to 140°F
Style
Faucet & Control Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5000-2103
Zoro #
G802187166
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in

Details

Material
Brass
Max. Pressure
200 psi
Temp. Range (F)
40 to 140°F
Style
Faucet & Control Valves

Description

Close Elbow 3/4F Nl Brs. This is a genuine OEM (Original Equipment Manufacturer) part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.