Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controller, Steel, Black, 9-3/4" L, 4-1/4" H

  • Mfr # 85100

  • Zoro # G0503073


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
For Use With
UTV Vehicles
Length
9 3/4 in
Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85100
Zoro #
G0503073
UPC #
-
Country of Origin
China

Dimensions

Length
9 3/4 in
Width
3 1/4 in
Height
4 1/4 in
Overall Height
4 1/4 in
Overall Width
3 1/4 in
Overall Depth
9 3/4 in

Details

Material
Steel
Color
Black
For Use With
UTV Vehicles
Item
Snow Plow Controller
Compatible Product Type
UTVs
Product Type
Controller
Compatible Manufacturer Model Number
84935, 87500

Description

Controller,Steel,Black,9-3/4" L,4-1/4" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.