Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ctl Valve 4Rlh Ck

  • Mfr # 2805-CV

  • Zoro # G006897588


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Max. Pressure
200 psi
Material
Brass
Handle Type
Lever
Temp. Range
40 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2805-CV
Zoro #
G006897588
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in

Details

Max. Pressure
200 psi
Material
Brass
Handle Type
Lever
Temp. Range
40 to 140°F
Number of Handles
2

Description

Fisher 2805CV This is a genuine OEM replacement part from Fisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.