Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curb Guard Kit (Cast Iron)-HT Plow

  • Mfr # 44405

  • Zoro # G011892110


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
Powder-Coated Steel
Color
Black
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
69400
Product Type
Curb Guard Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44405
Zoro #
G011892110
UPC #
-
Country of Origin
United States

Details

Material
Powder-Coated Steel
Item
Curb Guard Kit
Color
Black
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
69400
Product Type
Curb Guard Kit
Compatible Vehicle Make
Various makes of 1/2 ton and Class 1 Trucks
Compatible Vehicle Model and Year
Various Models (1973-Present)

Description

Curb Guard Kit (Cast Iron)-HT Plow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.