Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Curb Guard Kit-HS Plow

  • Mfr # 85332

  • Zoro # G011892080


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Material
Powder-Coated Steel
Color
Black
Product Type
Wear/Curb Guard Kit
Compatible Product Type
Compact Plow
Compatible Manufacturer Model Number
85280, 85285
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85332
Zoro #
G011892080
UPC #
-
Country of Origin
United States

Details

Material
Powder-Coated Steel
Color
Black
Item
Curb Guard Kit
Product Type
Wear/Curb Guard Kit
Compatible Product Type
Compact Plow
Compatible Manufacturer Model Number
85280, 85285
Compatible Vehicle Model and Year
Various Models (1995-Present)
Compatible Vehicle Make
Jeeps (Wrangler, Liberty and Grand Cherokee), Various makes of Mid-Size Pickups

Description

Curb Guard Kit-HS Plow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.