Cutting Edge 1/2" Steel-Fisher HT Plow
Mfr # 50678
Zoro # G211904224
product price: $302.99
/eaKey Features
Material
Carbide
Color
Black
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
69400
Product Type
Cutting Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50678
Zoro #
G211904224
UPC #
-
Country of Origin
United States
Details
Material
Carbide
Item
Cutting Edge
Color
Black
Compatible Product Type
Snow Plow
Compatible Manufacturer Model Number
69400
Product Type
Cutting Edge
Compatible Vehicle Make
Various makes of 1/2 ton and Class 1 Trucks
Compatible Vehicle Model and Year
Various Models (1973-Present)
Description
Cutting Edge 1/2" Steel-Fisher HT Plow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.