Zoro Homepage

Cutting Edge 3/4" Carbide-Fisher HT Plow

  • Mfr # 52147

  • Zoro # G511904214


product price: $963.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Carbide
Color
Black
Compatible Product Type
Snow Plow
Product Type
Cutting Edge
Compatible Manufacturer Model Number
69400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52147
Zoro #
G511904214
UPC #
-
Country of Origin
United States

Details

Material
Carbide
Color
Black
Item
Cutting Edge
Compatible Product Type
Snow Plow
Product Type
Cutting Edge
Compatible Manufacturer Model Number
69400
Compatible Vehicle Model and Year
Various Models (1973-Present)
Compatible Vehicle Make
Various makes of 1/2 ton and Class 1 Trucks

Description

Cutting Edge 3/4" Carbide-Fisher HT Plow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.