Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Edge 3/8" Steel-80" HS Plow

  • Mfr # 85289

  • Zoro # G811904204


product price: $288.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Black
Overall Depth
86 in
Product Type
Steel Cutting Edge Kit
Compatible Product Type
Compact Plow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85289
Zoro #
G811904204
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
86 in

Details

Material
Steel
Color
Black
Item
Steel Cutting Edge Kit
Product Type
Steel Cutting Edge Kit
Compatible Product Type
Compact Plow
Compatible Manufacturer Model Number
85280, 85285
Compatible Vehicle Make
Jeeps (Wrangler, Liberty and Grand Cherokee), Various makes of Mid-Size Pickups
Compatible Vehicle Model and Year
Various Models (1995-Present)

Description

Cutting Edge 3/8" Steel-80" HS Plow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.