Cutting Edge 3/8" Steel-86" HS Plow
Mfr # 85290
Zoro # G111904218
product price: $329.99
/eaKey Features
Material
Steel
Color
Black
Overall Depth
86 in
Compatible Manufacturer Model Number
85280, 85285
Compatible Product Type
Compact Plow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85290
Zoro #
G111904218
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
86 in
Details
Material
Steel
Color
Black
Item
Steel Cutting Edge Kit
Compatible Manufacturer Model Number
85280, 85285
Compatible Product Type
Compact Plow
Product Type
Steel Cutting Edge Kit
Compatible Vehicle Make
Jeeps (Wrangler, Liberty and Grand Cherokee), Various makes of Mid-Size Pickups
Compatible Vehicle Model and Year
Various Models (1995-Present)
Description
Cutting Edge 3/8" Steel-86" HS Plow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.