Cutting Edge 5/8" Steel-Fisher HT Plow
Mfr # 52675
Zoro # G811904174
product price: $395.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Carbide
Color
Black
Overall Width
5/8 in
Compatible Product Type
Snow Plow
Product Type
Cutting Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52675
Zoro #
G811904174
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5/8 in
Details
Material
Carbide
Color
Black
Item
Cutting Edge
Compatible Product Type
Snow Plow
Product Type
Cutting Edge
Compatible Manufacturer Model Number
69400
Compatible Vehicle Make
Various makes of 1/2 ton and Class 1 Trucks
Compatible Vehicle Model and Year
Various Models (1973-Present)
Description
Cutting Edge 5/8" Steel-Fisher HT Plow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.