Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Edge, Polyethylene, Black, 37" L

  • Mfr # 85219

  • Zoro # G0503256


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Material
Polymer
For Use With
UTV Vehicles
Color
Black
Length
37 in
Height
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85219
Zoro #
G0503256
UPC #
-
Country of Origin
United States

Dimensions

Length
37 in
Height
9 1/2 in
Width
4 1/2 in
Overall Width
4 1/2 in
Overall Depth
37 in
Overall Height
9 1/2 in

Details

Material
Polymer
For Use With
UTV Vehicles
Color
Black
Item
Cutting Edge
Compatible Product Type
UTVs
Compatible Manufacturer Model Number
87500
Product Type
Cutting Edge

Description

Cutting Edge,Polyethylene,Black,37" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.